- Internal
- .025" Tip Size
- Straight Tip
| Bore Dia. for Internal Rings [Min] | N/A |
| Tip | Straight |
| Bore Dia. for Internal Rings [Max] | N/A |
| Tip Size | 0.025 in |
| Retaining Ring Type | Internal |
| Weight | 0.135 LB |
| EAN or UPC | 781412679656 |
| NSN Number | 5120-00-596-1106 |
| Bore Dia. for Internal Rings [Min] | N/A |
| Tip | Straight |
| Bore Dia. for Internal Rings [Max] | N/A |
| Tip Size | 0.025 in |
| Retaining Ring Type | Internal |
| Weight | 0.135 LB |
| EAN or UPC | 781412679656 |
| NSN Number | 5120-00-596-1106 |