- Internal
- .038" Tip Size
- Straight Tip
| Tip | Straight |
| Bore Dia. for Internal Rings [Min] | N/A |
| Bore Dia. for Internal Rings [Max] | N/A |
| Retaining Ring Type | Internal |
| Tip Size | 0.038 in |
| Weight | 0.14 LB |
| EAN or UPC | 781412679717 |
| NSN Number | 5120-01-428-8463 |
| Tip | Straight |
| Bore Dia. for Internal Rings [Min] | N/A |
| Bore Dia. for Internal Rings [Max] | N/A |
| Retaining Ring Type | Internal |
| Tip Size | 0.038 in |
| Weight | 0.14 LB |
| EAN or UPC | 781412679717 |
| NSN Number | 5120-01-428-8463 |