- Internal
- .038" Tip Size
- 45° Angle Tip
| Bore Dia. for Internal Rings [Min] | N/A |
| Tip Size | 0.038 in |
| Retaining Ring Type | Internal |
| Bore Dia. for Internal Rings [Max] | N/A |
| Tip | 45° Angle |
| Weight | 0.14 LB |
| EAN or UPC | 781412679731 |
| NSN Number | 5120-00-640-6356 |
| Bore Dia. for Internal Rings [Min] | N/A |
| Tip Size | 0.038 in |
| Retaining Ring Type | Internal |
| Bore Dia. for Internal Rings [Max] | N/A |
| Tip | 45° Angle |
| Weight | 0.14 LB |
| EAN or UPC | 781412679731 |
| NSN Number | 5120-00-640-6356 |