- Internal
- .090" Tip Size
- Straight Tip
| Tip | Straight |
| Retaining Ring Type | Internal |
| Bore Dia. for Internal Rings [Min] | N/A |
| Bore Dia. for Internal Rings [Max] | N/A |
| Tip Size | 0.090 in |
| Weight | 0.46 LB |
| EAN or UPC | 781412679830 |
| NSN Number | 5120-00-293-0046 |
| Tip | Straight |
| Retaining Ring Type | Internal |
| Bore Dia. for Internal Rings [Min] | N/A |
| Bore Dia. for Internal Rings [Max] | N/A |
| Tip Size | 0.090 in |
| Weight | 0.46 LB |
| EAN or UPC | 781412679830 |
| NSN Number | 5120-00-293-0046 |