- Convertible
- .038" Tip Size
- Straight Tip
| Bore Dia. for Internal Rings [Max] | N/A |
| Retaining Ring Type | Convertible |
| Tip | Straight |
| Bore Dia. for Internal Rings [Min] | N/A |
| Tip Size | 0.038 in |
| Weight | 0.17 LB |
| NSN Number | 5120-01-428-8486 |
| Bore Dia. for Internal Rings [Max] | N/A |
| Retaining Ring Type | Convertible |
| Tip | Straight |
| Bore Dia. for Internal Rings [Min] | N/A |
| Tip Size | 0.038 in |
| Weight | 0.17 LB |
| NSN Number | 5120-01-428-8486 |