- Convertible
- . 038" Tip Size
- 45° Angle Tip45° Angle
| Tip Size | 0.038 in |
| Bore Dia. for Internal Rings [Min] | N/A |
| Tip | 45° Angle |
| Retaining Ring Type | Convertible |
| Bore Dia. for Internal Rings [Max] | N/A |
| Weight | 0.15 LB |
| NSN Number | 5120-01-428-8450 |
| Tip Size | 0.038 in |
| Bore Dia. for Internal Rings [Min] | N/A |
| Tip | 45° Angle |
| Retaining Ring Type | Convertible |
| Bore Dia. for Internal Rings [Max] | N/A |
| Weight | 0.15 LB |
| NSN Number | 5120-01-428-8450 |