- Convertible
- .070" Tip Size
- 90° Angle Tip
| Tip Size | 0.070 in |
| Retaining Ring Type | Convertible |
| Tip | 90° Angle |
| Bore Dia. for Internal Rings [Min] | N/A |
| Bore Dia. for Internal Rings [Max] | N/A |
| Weight | 0.21 LB |
| NSN Number | 5120-01-428-8222, 5120-01-428-8375 |
| Tip Size | 0.070 in |
| Retaining Ring Type | Convertible |
| Tip | 90° Angle |
| Bore Dia. for Internal Rings [Min] | N/A |
| Bore Dia. for Internal Rings [Max] | N/A |
| Weight | 0.21 LB |
| NSN Number | 5120-01-428-8222, 5120-01-428-8375 |