- Convertible
- .090" Tip Size
- 45° Angle Tip
| Bore Dia. for Internal Rings [Min] | N/A |
| Retaining Ring Type | Convertible |
| Tip Size | 0.090 in |
| Bore Dia. for Internal Rings [Max] | N/A |
| Tip | 45° Angle |
| Weight | 0.47 LB |
| NSN Number | 5120-01-428-8381 |
| Bore Dia. for Internal Rings [Min] | N/A |
| Retaining Ring Type | Convertible |
| Tip Size | 0.090 in |
| Bore Dia. for Internal Rings [Max] | N/A |
| Tip | 45° Angle |
| Weight | 0.47 LB |
| NSN Number | 5120-01-428-8381 |