Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Retaining Ring Plier Set

68-040

Retaining Ring Plier Set
Item #101723919
  • Internal/External
Retaining Ring Plier Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Internal/External

includes

  • Blow-molded case
  • Retaining ring chart
  • Spaces for storing rings
Set Includes 68-036, .090 Tip, 90°, 68-035, .090 Tip, 45°, 68-034, .090 Tip, Straight, 68-033, .070 Tip, 90°, 68-032, .070 Tip, 45°, 68-031, .070 Tip, Straight, 68-030, .047 Tip, 90°, 68-029, .047 Tip, 45°, 68-028, .047 Tip, Straight, 68-027, .038 Tip, 90°, 68-026 .038 Tip, 45°, 68-025, .038 Tip, Straight
Retaining Ring Type External, Internal
Weight 5.0 LB
NSN Number 5120-01-429-7455
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison