- Internal/ External Convertible
- .023" - .047" Tips
- Retaining Ring Pliers
applications
- For shafts and bores 1/8" to 1" diameter
features
- Easily convertible for both internal and external applications
- Spring-loaded handles speed operation
- Ratchet mechanism on largest size helps control large retaining rings
- Replaceable tips lock into place with setscrew
includes
- Hex key
| Tip Size | 0.036 in - Straight, 0.047 in - Straight, 0.036 in - Bent 90°, 0.047 in - Bent 90°, 0.023 in - Straight |
| Tip | Replaceable |
| Bore Dia. for Internal Rings [Max] | 1 in |
| Bore Dia. for Internal Rings [Min] | 0.125 in |
| Shaft Dia. for External Rings [Min] | 1/8 in |
| Retaining Ring Type | Internal/External, Convertible |
| Weight | 0.28 LB |
| EAN or UPC | 781412680690 |
| NSN Number | 5120-01-428-8204 |

