- Internal/ External Convertible
- .036" - .070" Tips
- Retaining Ring Pliers
applications
- For shafts and bores 1/4" to 2" diameter
features
- Easily convertible for both internal and external applications
- Spring-loaded handles speed operation
- Ratchet mechanism on largest size helps control large retaining rings
- Replaceable tips lock into place with setscrew
includes
- Hex key
| Tip Size | 0.036 in - Straight, 0.047 in - Straight, 0.070 in - Straight, 0.036 in - Bent 90°, 0.047 in - Bent 90° |
| Shaft Dia. for External Rings [Min] | 1/4 in |
| Bore Dia. for Internal Rings [Min] | 0.25 in |
| Retaining Ring Type | Internal/External, Convertible |
| Bore Dia. for Internal Rings [Max] | 2 in |
| Tip | Replaceable |
| Weight | 0.55 LB |
| EAN or UPC | 781412680706 |
| NSN Number | 5120-01-428-8248 |

