- Internal & External Heavy Duty Retaining Ring Plier Set w/4 Tips Each
features
- Two replaceable tip retaining ring pliers with spring ratchet lock assembly: one external (for shaft diameter 1 1/2" to 3 3/4") and one internal (for bore diameter 2 7/16" to 4")
includes
- Eight pairs of interchangeable tips
- Blow-molded case
| Straight Tip Size | 0.108 in, 0.12 in |
| External Ring Range | 1 1/2 in to 3 3/4 in |
| Retaining Ring Type | External, Internal |
| Set Includes | Internal Retaining Ring Plier with spring ratchet lock assembly for bore diameters 2 7/16 - 4, External Retaining Ring Plier with spring ratchet locking assembly for shaft diameters 1 1/2 - 3 3/4 |
| Internal Ring Range | 2 7/16 in to 4 in |
| Tip Size - 15° Bent | 0.108 in, 0.12 in |
| Tip Size - 90° Bent | 0.108 in, 0.12 in |
| Weight | 1.82 LB |
| EAN or UPC | 781412680805 |

