- 4 Pieces
- Replacement Tip Set ForRetaining Ring Plier Set 68-080
applications
- For use with heavy-duty retaining ring plier set (68-080)
| Use With | Retaining Ring Plier Set 68-080 |
| No. of Pieces | 4 |
| Set Includes | 90° Angle, .108" dia., Silver, 45° Angle, .108" dia., Silver, 15° Angle, .108" dia., Silver, Straight, .108" dia., Silver |
| Weight | 0.22 LB |
| EAN or UPC | 781412680829 |

