- 3 Pieces
- Replacement Tip Set ForRetaining Ring Plier Set 68-090
applications
- For use with super heavy-duty retaining ring plier (68-090)
| Set Includes | 90° Angle, .120" dia., Black, 45° Angle, .120" dia., Black, Straight, .120" dia., Black |
| Use With | Retaining Ring Plier Set 68-090 |
| No. of Pieces | 3 |
| Weight | 0.26 LB |
| EAN or UPC | 781412680928 |

