- External
- .120" Tip Size
- Straight Tip
| Retaining Ring Type | External |
| Bore Dia. for Internal Rings [Max] | N/A |
| Tip | Straight |
| Tip Size | 0.120 in |
| Bore Dia. for Internal Rings [Min] | N/A |
| Weight | 2.16 LB |
| EAN or UPC | 781412680959 |
| Retaining Ring Type | External |
| Bore Dia. for Internal Rings [Max] | N/A |
| Tip | Straight |
| Tip Size | 0.120 in |
| Bore Dia. for Internal Rings [Min] | N/A |
| Weight | 2.16 LB |
| EAN or UPC | 781412680959 |