- 6 mm Length
- For Wire Size 0.020-0.041"
- Wiretwister
- Manual
- Tapered Nose Pliers
| Nose Type | Tapered |
| Length | 6.000 mm |
| Plier Type | Wiretwister, Manual, Tapered Nose |
| Twist | Right Hand |
| For Wire Size | .020 - .041 in |
| Weight | 0.2 LB |
| Nose Type | Tapered |
| Length | 6.000 mm |
| Plier Type | Wiretwister, Manual, Tapered Nose |
| Twist | Right Hand |
| For Wire Size | .020 - .041 in |
| Weight | 0.2 LB |