- 6 mm Length
- For Wire Size 0.020-0.041"
- Wiretwister
- Manual
- Diagonal Nose
| Length | 6.000 mm |
| Twist | Right Hand |
| Plier Type | Wiretwister, Manual, Diagonal Nose, Tapered Nose |
| For Wire Size | .020 - .041 in |
| Nose Type | Diagonal |
| Weight | 0.66 LB |
| EAN or UPC | 781412681635 |

