- 9 mm Length
- For Wire Size 0.020-0.060"
- Wiretwister
- Manual
- Diagonal Nose Pliers
| Nose Type | Diagonal |
| Twist | Right Hand |
| For Wire Size | .020 - .060 in |
| Length | 9.000 mm |
| Plier Type | Wiretwister, Manual, Diagonal Nose |
| Weight | 0.8 LB |
| EAN or UPC | 781412681710 |
| NSN Number | 5120-00-305-2306 |

