- 9 mm Length
- For Wire Size 0.020-0.060"
- Wiretwister
- Diagonal Nose
- Automatic Pliers
| Twist | Right Hand |
| For Wire Size | .020 - .060 in |
| Plier Type | Wiretwister, Diagonal Nose, Automatic |
| Nose Type | Diagonal |
| Length | 9.000 mm |
| Weight | 0.795 LB |
| EAN or UPC | 781412681758 |
| NSN Number | 5120-01-112-5031, 5120-01-487-3823 |

