- 19 mm Length
- For Wire Size 0.020-0.041"
- Wiretwister
- Deep Reach Pliers
| Length | 19.000 mm |
| Nose Type | N/A |
| Plier Type | Wiretwister, Deep Reach |
| Twist | N/A |
| For Wire Size | .020 - .041 in |
| Weight | 0.38 LB |
| EAN or UPC | 781412681918 |
| Length | 19.000 mm |
| Nose Type | N/A |
| Plier Type | Wiretwister, Deep Reach |
| Twist | N/A |
| For Wire Size | .020 - .041 in |
| Weight | 0.38 LB |
| EAN or UPC | 781412681918 |