- 6 1/2" Length
- 1 1/4" Cut Length
- Straight Cut
- Miniature Snip
| Cut Style | Straight |
| Snip Type | Miniature |
| Length of Cut | 1 1/4 in |
| Length | 6 1/2 in |
| Weight | 0.26 LB |
| Cut Style | Straight |
| Snip Type | Miniature |
| Length of Cut | 1 1/4 in |
| Length | 6 1/2 in |
| Weight | 0.26 LB |