- 10" Length
- 1 3/8" Cut Length
- Left Cut
- Aviation Snip
| Length | 10 in |
| Snip Type | Aviation |
| Length of Cut | 1 3/8 in |
| Cut Style | Left |
| Weight | 0.925 LB |
| NSN Number | 5110-00-273-0126 |
| Length | 10 in |
| Snip Type | Aviation |
| Length of Cut | 1 3/8 in |
| Cut Style | Left |
| Weight | 0.925 LB |
| NSN Number | 5110-00-273-0126 |