- 10" Length
- 1 1/4" Cut Length
- Left,Straight Cut
- Offset Aviation Snip
| Length | 10 in |
| Snip Type | Offset Aviation |
| Cut Style | Left, Straight |
| Length of Cut | 1 1/4 in |
| Weight | 1.04 LB |
| NSN Number | 5110-01-429-7386 |
| Length | 10 in |
| Snip Type | Offset Aviation |
| Cut Style | Left, Straight |
| Length of Cut | 1 1/4 in |
| Weight | 1.04 LB |
| NSN Number | 5110-01-429-7386 |