- 7" Length
- 2" Cut Length
- Straight Cut
- Straight Cutting Snip
| Cut Style | Straight |
| Length of Cut | 2 in |
| Snip Type | Straight Cutting |
| Length | 7 in |
| Weight | 0.58 LB |
| NSN Number | 5110-01-429-7322 |
| Cut Style | Straight |
| Length of Cut | 2 in |
| Snip Type | Straight Cutting |
| Length | 7 in |
| Weight | 0.58 LB |
| NSN Number | 5110-01-429-7322 |