- 10" Length
- 2 1/4" Cut Length
- Straight Cut
- Straight Cutting Snip
| Snip Type | Straight Cutting |
| Cut Style | Straight |
| Length of Cut | 2 1/4 in |
| Length | 10 in |
| Weight | 1.06 LB |
| NSN Number | 5110-01-429-7313 |
| Snip Type | Straight Cutting |
| Cut Style | Straight |
| Length of Cut | 2 1/4 in |
| Length | 10 in |
| Weight | 1.06 LB |
| NSN Number | 5110-01-429-7313 |