- 12 3/4" Length
- 3" Cut Length
- Straight Cut
- Straight Cutting Snip
| Length | 12 3/4 in |
| Length of Cut | 3 in |
| Snip Type | Straight Cutting |
| Cut Style | Straight |
| Weight | 1.74 LB |
| NSN Number | 5110-00-293-0089 |
| Length | 12 3/4 in |
| Length of Cut | 3 in |
| Snip Type | Straight Cutting |
| Cut Style | Straight |
| Weight | 1.74 LB |
| NSN Number | 5110-00-293-0089 |