- 16 1/2" Length
- 2 1/2" Cut Length
- Straight Cut
- Straight Cutting Snip
| Length | 16 1/2 in |
| Cut Style | Straight |
| Length of Cut | 2 1/2 in |
| Snip Type | Straight Cutting |
| Weight | 3.63 LB |
| NSN Number | 5110-00-221-1083 |
| Length | 16 1/2 in |
| Cut Style | Straight |
| Length of Cut | 2 1/2 in |
| Snip Type | Straight Cutting |
| Weight | 3.63 LB |
| NSN Number | 5110-00-221-1083 |