- 25 ft Long
- 1" Wide
- Locking
- Auto Return Tape Measure
features
- Cam-activated lock and oversized locking slide hold tape firmly in extended position
- Stainless steel blade protector reduces blade breakage by up to 85%
- Chrome-plated case
- Spring steel belt clip
- Yellow blade with black stud markings every 16"
- Graduated in 1/32" for first 6", 1/16" thereafter
| Color | Yellow |
| Width | 1 in |
| Blade Style | N/A |
| Length | 25 ft |
| Inch/Metric | Inch |
| Material | Steel |
| Replacement Blade No. | None |
| Weight | 1.13 LB |
| NSN Number | 5210-01-434-9515 |

