- Dead Blow Ball Pein Hammers
- 16 oz
- 12 3/4" Long
features
- Safety warning is prominently visible
- Shot filled canister
- Provides dead blow action and absorbs shock, reducing the chance of injury
- Hot cast urethane with steel reinforced handle
- Will not spark or mar surfaces
- Resists chipping and splitting
- Reduces noise when striking metal objects
| Type | Dead Blow |
| Overall Length | 12.75 in |
| Face Diameter | 1 in |
| Origin | Dead Blow Hammers |
| Head Length | 4.188 in |
| Head Wt. | 16 oz |
| Color | Orange |
| Weight | 1.0 LB |
| EAN or UPC | 781412685169 |

