- Dead Blow Ball Pein Hammers
- 24 oz
- 13" Long
features
- Safety red
- Safety warning is prominently visible
- Shot filled canister
- Provides dead blow action and absorbs shock, reducing the chance of injury
- Hot cast urethane with steel reinforced handle
- Will not spark or mar surfaces
- Resists chipping and splitting
- Reduces noise when striking metal objects
| Color | Safety Red |
| Head Length | 4 1/2 in |
| Origin | Dead Blow Hammers |
| Head Wt. | 24 oz |
| Length | 13 in |
| Type | Dead Blow Hammer |
| Face Diameter | 1 1/4 in |
| Weight | 1.0 LB |
| EAN or UPC | 781412685244 |

