- Dead Blow Ball Pein Hammers
- 32 oz
- 13 5/8" Long
features
- Safety red
- Safety warning is prominently visible
- Shot filled canister
- Provides dead blow action and absorbs shock, reducing the chance of injury
- Hot cast urethane with steel reinforced handle
- Will not spark or mar surfaces
- Resists chipping and splitting
- Reduces noise when striking metal objects
| Head Wt. | 32 oz |
| Face Diameter | 1 3/8 in |
| Head Length | 4.812 in |
| Type | Dead Blow Hammer |
| Color | Safety Red |
| Length | 13 5/8 in |
| Origin | Dead Blow Hammers |
| Weight | 2.9 LB |
| EAN or UPC | 781412685329 |

