- 11 3/8" Length
- 5 oz Head Weight
- Soft Face,Fiberglass Handle Hammer
features
- Drop forged head
- Made in USA
compliances
- 0
| Type | Soft Face, Fiberglass Handle |
| Head Length | N/A |
| Face Diameter | 1 in |
| Handle Type | Hickory Handle |
| Handle Length | N/A |
| Length | 11 3/8 in |
| Head Wt. | 5 oz |
| Size (text) | N/A |
| Weight | 0.37 LB |
| EAN or UPC | 781412690019 |
| NSN Number | 5120-00-903-8545, 5120-01-434-9526 |

