- 11 3/8" Length
- 8 oz Head Weight
- Soft Face,Fiberglass Handle Hammer
| Head Length | N/A |
| Type | Soft Face, Fiberglass Handle |
| Handle Length | N/A |
| Face Diameter | 1 in |
| Head Wt. | 8 oz |
| Length | 11 3/8 in |
| Size (text) | N/A |
| Weight | 0.5 LB |
| EAN or UPC | 781412690033 |
| NSN Number | 5120-00-903-8546, 5120-01-434-9511 |

