- 13" Length
- 12 oz Head Weight
- Soft Face,Fiberglass Handle Hammer
features
- Fiberglass handle
- Made in USA
compliances
- 0
| Length | 13 in |
| Head Wt. | 12 oz |
| Type | Soft Face, Fiberglass Handle |
| Face Diameter | 1 1/2 in |
| Handle Length | 13 in |
| Size (text) | N/A |
| Head Length | N/A |
| Weight | 0.47 LB |
| EAN or UPC | 781412690095 |
| NSN Number | 5120-00-903-8547, 5120-01-434-9470 |

