- 13" Length
- 1 lb Head Weight
- Soft Face,Fiberglass Handle Hammer
| Length | 13 in |
| Type | Soft Face, Fiberglass Handle |
| Head Wt. | 1 lb |
| Size (text) | N/A |
| Handle Length | N/A |
| Face Diameter | 1 1/2 in |
| Head Length | N/A |
| Weight | 0.88 LB |
| EAN or UPC | 781412690118 |
| NSN Number | 5120-01-434-9516 |

