- 13" Length
- 2 lb Head Weight
- Soft Face,Fiberglass Handle Hammer
features
- Fiberglass handle
- Made in USA
compliances
- 0
| Size (text) | N/A |
| Handle Length | 13 in |
| Head Length | N/A |
| Head Wt. | 2 lb |
| Length | 13 in |
| Type | Soft Face, Fiberglass Handle |
| Face Diameter | 2 in |
| Weight | 1.745 LB |
| EAN or UPC | 781412690194 |
| NSN Number | 5120-00-903-8553, 5120-01-434-9179 |

