- 15" Length
- 2 lb Head Weight
- Soft Face,Fiberglass Handle Hammer
| Handle Length | N/A |
| Face Diameter | 2 1/2 in |
| Head Wt. | 2 lb |
| Length | 15 in |
| Size (text) | N/A |
| Head Length | N/A |
| Type | Soft Face, Fiberglass Handle |
| Weight | 1.76 LB |
| EAN or UPC | 781412690255 |
| NSN Number | 5120-00-903-8556, 5120-01-434-9182 |

