- 13" Length
- 4 lb Head Weight
- Soft Face,Fiberglass Handle Hammer
| Type | Soft Face, Fiberglass Handle |
| Head Length | N/A |
| Head Wt. | 4 lb |
| Length | 13 in |
| Size (text) | N/A |
| Face Diameter | 2 1/2 in |
| Handle Length | N/A |
| Weight | 3.62 LB |
| EAN or UPC | 781412690279 |
| NSN Number | 5120-00-903-8551, 5120-01-434-9184 |

