- 14" Length
- 6 lb Head Weight
- Soft Face,Fiberglass Handle Hammer
| Type | Soft Face, Fiberglass Handle |
| Size (text) | N/A |
| Head Length | N/A |
| Length | 14 in |
| Handle Length | N/A |
| Face Diameter | 3 in |
| Head Wt. | 6 lb |
| Weight | 5.01 LB |
| EAN or UPC | 781412690330 |
| NSN Number | 5120-00-903-8550, 5120-01-434-9152 |

