- 12" Length
- 2 3/4 lb Head Weight
- Soft Face,Fiberglass Handle,Deadblow Hammer
| Type | Soft Face, Fiberglass Handle, Dead Blow |
| Length | 12 in |
| Head Wt. | 2 3/4 lb |
| Size (text) | N/A |
| Face Diameter | 2 in |
| Handle Length | N/A |
| Head Length | N/A |
| Weight | 2.99 LB |
| EAN or UPC | 781412690699 |
| NSN Number | 5120-01-434-9187 |

