- Soft Face Tip
- Medium
- 1" Tip Diameter
- Red
description
- Soft face tips will not mar painted or polished surfaces and will not gash, mushroom or chip.
features
- Color coded
- Tapered tip threads into head
compliances
- 0
| Threads per Inch | 20 |
| Color Code | Red |
| Type | Soft Face |
| Tip Diameter | 1 in |
| Thread Type | UNC |
| Thread Diameter | 1/4 |
| Tip Hardness | Medium |
| Weight | 0.045 LB |
| EAN or UPC | 781412691436 |
| NSN Number | 5120-00-293-3003, 5120-01-435-0652 |

