- Soft Face Tip
- Medium
- 1 1/2" Tip Diameter
- Red
description
- Soft face tips will not mar painted or polished surfaces and will not gash, mushroom or chip.
features
- Color coded
- Tapered tip threads into head
- Made in USA
compliances
- 0
| Threads per Inch | 18 |
| Thread Diameter | 5/16 |
| Tip Diameter | 1 1/2 in |
| Hardness | Medium |
| Type | Soft Face |
| Color Code | Red |
| Thread Type | UNC |
| Tip Hardness | Medium |
| Weight | 0.2 LB |
| EAN or UPC | 781412691535 |
| NSN Number | 5120-00-596-1071, 5120-01-435-0682 |

