- Soft Face Tip
- Super Soft
- 2" Tip Diameter
- Gray
description
- Soft face tips will not mar painted or polished surfaces and will not gash, mushroom or chip.
features
- Color coded
- Tapered tip threads into head
compliances
- 0
| Color Code | Gray |
| Tip Diameter | 2 in |
| Type | Soft Face |
| Threads per Inch | 16 |
| Tip Hardness | Super Soft |
| Thread Diameter | 3/8 |
| Thread Type | UNC |
| Weight | 0.22 LB |
| EAN or UPC | 781412691610 |
| NSN Number | 5120-00-555-2078, 5120-01-435-0623 |

