- Soft Face Tip
- Extra Hard
- 2" Tip Diameter
- Yellow
description
- Soft face tips will not mar painted or polished surfaces and will not gash, mushroom or chip.
features
- Color coded
- Tapered tip threads into head
- Made in USA
compliances
- 0
| Hardness | Extra Hard |
| Threads per Inch | 16 |
| Tip Diameter | 2 in |
| Thread Type | UNC |
| Color Code | Yellow |
| Thread Diameter | 3/8 |
| Tip Hardness | Extra Hard |
| Type | Soft Face |
| Weight | 0.205 LB |
| EAN or UPC | 781412691696 |
| NSN Number | 5120-00-555-2079, 5120-01-435-0619 |

