- Soft Face Tip
- Soft
- 2 1/2" Tip Diameter
- Brown
description
- Soft face tips will not mar painted or polished surfaces and will not gash, mushroom or chip.
features
- Color coded
- Tapered tip threads into head
compliances
- 0
| Thread Diameter | 7/16 |
| Tip Diameter | 2 1/2 in |
| Thread Type | UNC |
| Color Code | Brown |
| Type | Soft Face |
| Tip Hardness | Soft |
| Threads per Inch | 14 |
| Weight | 0.38 LB |
| EAN or UPC | 781412691726 |
| NSN Number | 5120-00-293-3006, 5120-01-435-0667 |

