- Soft Face Tip
- Medium Hard
- 2 1/2" Tip Diameter
- Cream
description
- Soft face tips will not mar painted or polished surfaces and will not gash, mushroom or chip.
features
- Color coded
- Tapered tip threads into head
compliances
- 0
| Tip Diameter | 2 1/2 in |
| Color Code | Cream |
| Type | Soft Face |
| Thread Diameter | 7/16 |
| Tip Hardness | Medium Hard |
| Thread Type | UNC |
| Threads per Inch | 14 |
| Weight | 0.32 LB |
| EAN or UPC | 781412691764 |
| NSN Number | 5120-00-357-5868, 5120-01-435-0671 |

