- Soft Face Tip
- Super Soft
- 3" Tip Diameter
- Gray
description
- Soft face tips will not mar painted or polished surfaces and will not gash, mushroom or chip.
features
- Color coded
- Tapered tip threads into head
compliances
- 0
| Thread Diameter | 1/2 |
| Tip Diameter | 3 in |
| Color Code | Gray |
| Threads per Inch | 13 |
| Thread Type | UNC |
| Type | Soft Face |
| Tip Hardness | Super Soft |
| Weight | 0.56 LB |
| EAN or UPC | 781412691818 |
| NSN Number | 5120-01-435-0679 |

