- Soft Face Tip
- Soft
- 3" Tip Diameter
- Brown
description
- Soft face tips will not mar painted or polished surfaces and will not gash, mushroom or chip.
features
- Color coded
- Tapered tip threads into head
compliances
- 0
| Color Code | Brown |
| Thread Type | UNC |
| Threads per Inch | 13 |
| Thread Diameter | 1/2 |
| Tip Hardness | Soft |
| Type | Soft Face |
| Tip Diameter | 3 in |
| Weight | 0.3 LB |
| EAN or UPC | 781412691825 |
| NSN Number | 5120-00-555-2082, 5120-01-435-0629 |

