- 13" Length
- 16 oz Head Weight
- Curved Claw,Hickory Handle Hammer
description
- Hickory Handle. Octagon face and neck. Drop forged. Heat-treated heads. Highly polished. Flame-treated hickory handles, triple wedged into tapered eye.
features
- White hickory handle
- Drop forged head
- Made in USA
compliances
- 0
| Head Length | N/A |
| Size (text) | N/A |
| Length | 13 in |
| Face Diameter | N/A |
| Type | Curved Claw, Hickory Handle |
| Handle Length | 13 in |
| Head Wt. | 16 oz |
| Weight | 1.34 LB |
| EAN or UPC | 781412693089 |
| NSN Number | 5120-01-112-8351, 5120-01-434-9548 |

