- 10 1/4" Length
- 2 oz Head Weight
- Ball Pein,Hickory Handle Hammer
| Length | 10 1/4 in |
| Head Wt. | 2 oz |
| Head Length | N/A |
| Face Diameter | N/A |
| Handle Length | N/A |
| Type | Ball Pein, Hickory Handle |
| Size (text) | N/A |
| Weight | 0.24 LB |
| EAN or UPC | 781412694406 |
| NSN Number | 5120-01-434-9567 |

